Shop All Lag Shield Anchors
Kanebridge
Double Lag Shield, 5/16" Dia, Alloy Steel Zinc Plated
Mfr # 31AED
Zoro # G408445080
product price: $93.79
/ea
Free Shipping & Returns
$93.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanebridge
- MFR # 31AED
- Zoro # G408445080
- Country of Origin China
- Category Lag Shield Anchors
Dimensions
Anchor Diameter | 5/16" |
Details
Item | Double Lag Shield |
Material | Alloy Steel |
Finish | Zinc Plated |
Description
5/16 double expansion anchor zamac alloy.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1"-8, 12 ft, Steel, Grade B7, Black Oxide Finish (U22180.100.9999)
- ZORO SELECT Grade A490, 1"-8 Structural Bolt, Plain Steel, 4 1/4 in L, 5 PK (U04008.100.0425)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 60 mm Length, 50 PK (M12C60KCS)
- ENERPAC Retaining Ring (C611049)
- DEWALT Steel Dropin Single Lag Shield, 1/2" Dia, 2" L, Steel Zinc Plated, 50 PK (06328-PWR)
- DEWALT Double Double Lag Shield, 1/2" Dia, 2-1/2" L, Alloy Steel Plain, 25 PK (09525-PWR)
- MKT FASTENING Forway Double Lag Shield, 1/2" Dia, 1-1/4" L, Alloy Steel Plain, 100 PK (1104000)
- TORQUEMASTER Crocodile Short Lag Shield, 3/8" Dia, 2" L, Steel Zinc Plated, 50 PK (51730)
- DEWALT Single Single Lag Shield, 5/16" Dia, 1-1/2" L, Alloy Steel Plain, 50 PK (09655-PWR)
- DEWALT Steel Dropin Single Lag Shield, 3/8" Dia, 3/4" L, Steel Zinc Plated, 100 PK (06322-PWR)
- POWERS 1/4in x 3in Lok-Bolt AS Sleeve Expansion Anchors, Combo Flat Head, Carbon Steel Zinc Plated, 100PK (POW 05315S)
- Kanebridge Lag Shield Anchors