Shop All Thread Cutting & Forming Screws
Kanebridge
#8 x 1/2 Phillips Flat Undercut Thread Cutting Screw Type 25 Fully Threaded Zinc - Pkg of 10000
Mfr # 08085PU
Zoro # G408420704
product price: $430.99
/ea
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanebridge
- MFR # 08085PU
- Zoro # G408420704
- Country of Origin China
- Category Thread Cutting & Forming Screws
Description
8x1/2 phillips flat undercut thread cutting screw type 25 fully threaded zinc. Thread-cutting type-25 screws provide excellent chip clearance. Steel: used in molded or through holes in plastics and other soft materials. Stainless: material into which the screw is to cut threads should have a lower hardness by 10-20 rockwell hardness. Flat undercut heads are used when a flat head is desired on shorter length screws.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #10 x 5/16 in, Zinc Plated Steel Pan Head Phillips Drive, 40 PK (931622)
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-10, Steel, Grade 5, Zinc Plated, 7/8 in Ht, 20 PK (12P623)
- ZORO SELECT Hex Standoff, M5-0.8 Thrd Sz, 25.0.0 mm L, 9 mm Thrd L Steel Zinc Plated, 8.0 mm Hex W, 100 PK (M11396.050.0025)
- VELCRO BRAND Reclosable Fastener, No Adhesive, 75 ft, 1 in Wd, Blue (100MB)
- KANEBRIDGE Thread Cutting Screw, 5/16"-18 x 1 in, Zinc Plated Steel Hex Head Hex Drive (31161W)
- KANEBRIDGE Thread Cutting Screw, 1/2"-13 x 2 in, Zinc Plated Steel Hex Head Slotted Drive (5032FSW)
- KANEBRIDGE 4-40X1/4 Phillips Pan Thread Cutting Screw Type F Fully Threaded Zinc Bake, Pkg of 10000 (0404FPP)
- ZORO SELECT Thread Cutting Screw, #12-14 x 2 in, Zinc Plated Steel Hex Head Hex Drive, 1000 PK (1232ABW)
- NEWPORT FASTENERS Thread Cutting Screw, #10-32 x 1/2 in, Stainless Steel Flat Head Phillips Drive, 5000 PK (657352)
- ZORO SELECT Thread Cutting Screw, M6 x 25 mm, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (M67010.060.0025)
- SIGMA ELECTRIC 1/2 in. SET SCREW FLEX CONN (49090)
- Kanebridge Thread Cutting & Forming Screws