Shop All Thread Cutting & Forming Screws
Kanebridge
#8 x 1 Phillips Flat Thread Cutting Screw Type 25 Fully Threaded Zinc Bake - Pkg of 7000
Mfr # 08165PF
Zoro # G308420705
product price: $703.99
/ea
Free Shipping & Returns
$703.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanebridge
- MFR # 08165PF
- Zoro # G308420705
- Country of Origin United States
- Category Thread Cutting & Forming Screws
Description
8x1 phillips flat thread cutting screw type 25 fully threaded zinc bake. Thread-cutting type-25 screws provide excellent chip clearance. Steel: used in molded or through holes in plastics and other soft materials. Stainless: material into which the screw is to cut threads should have a lower hardness by 10-20 rockwell hardness. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable. Typically 100 degree flat or for fastening softer materials, 82 degrees flat.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heavy Hex Nut, 1/2"-13, Steel, Grade 4, Black Oxide, 300 PK (U22380.050.0001)
- ZORO SELECT Fully Threaded Rod, 1"-8, 12 in, Steel, Grade 2, Zinc Plated Finish (3627)
- DELTANA Wood Screw, #7, 3/4 in, Chrome Steel (SCWB775U26)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in Length (1GB50)
- KANEBRIDGE 4-40X1/4 Phillips Pan Thread Cutting Screw Type F Fully Threaded Zinc Bake, Pkg of 10000 (0404FPP)
- KANEBRIDGE Thread Cutting Screw, 5/16"-18 x 1 in, Zinc Plated Steel Hex Head Hex Drive (31161W)
- ZORO SELECT Thread Cutting Screw, M4 x 40 mm, Wax Steel Pan Head Torx Drive, 500 PK (M440D7500T)
- NEWPORT FASTENERS Thread Cutting Screw, 5/16"-18 x 1-1/2 in, Zinc Plated Steel Pan Head Torx Drive, 1000 PK (155970)
- NEWPORT FASTENERS Thread Cutting Screw, #8 x 3/8 in, Zinc Plated Steel Pan Head Phillips Drive, 10000 PK (715052)
- NEWPORT FASTENERS Thread Cutting Screw, 1/4"-20 x 3/4 in, Black Oxide Steel Hex Head Hex Drive, 2500 PK (359652)
- ZORO SELECT Thread Cutting Screw, 3/8"-16 x 1 in, 18-8 Stainless Steel Flat Head Phillips Drive, 1000 PK (3724FPF188)
- Kanebridge Self-Tapping Screws