Shop All Round Spacers
Kanebridge
#6 x 3/16 One Quarter Round Spacer Aluminum - Pkg of 1000
Mfr # 140306RSA
Zoro # G708420893
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kanebridge
- MFR # 140306RSA
- Zoro # G708420893
- Country of Origin China
- Category Round Spacers
Details
Item | Round Spacer |
Material | Aluminum |
Description
6x3/16 one quarter round spacer aluminum. Round head screws are sometimes perferred over a pan head for its smooth surface and appearance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Helical Insert, Free-Running, M24-2.00 Thrd Sz, Stainless Steel (83186)
- ZORO SELECT Tanged Helical Insert, Free-Running, 1/4"-20 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-1/4X2.0D)
- NU-SET Eye Bolt 3/8", 4-1/4 in Shank, 1-3/16 in ID, Steel, Zinc Plated (2893)
- ZORO SELECT 3/4"-16 Socket Head Cap Screw, Black Oxide Steel, 2-3/4 in Length, 5 PK (SFIA0750275-005P)
- ZORO SELECT Spacer, #8 Screw Size, Plain Aluminum, 1/8 in Overall Lg, 0.166 in Inside Dia, 10 PK (CRF040288GR)
- ZORO SELECT Spacer, #6 Screw Size, Plain Nylon, 1/2 in Overall Lg, 0.14 in Inside Dia, 10 PK (13SP116)
- ZORO SELECT Round Spacer, Plain Aluminum, 1.125 in Overall Lg, #10 Inside Dia (501810RSA)
- ZORO SELECT Round Spacer, #8 Screw Size, Nickel Brass, 5/16 in Overall Lg (140508RSBN)
- ZORO SELECT Round Spacer, Plain Aluminum, 5/16 in Overall Lg, #10 Inside Dia (500510RSA)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 5/8 in Overall Lg, #8 Inside Dia (371008RS303)
- ZORO SELECT Round Spacer, #6 Screw Size, Nylon, 5/8 in Overall Lg (311006RSN)
- Kanebridge Round Spacers