Shop All Hollow Wall Anchors
Kanebridge
5/8 Plastic Toggle Polypropylene, Pkg of 100
Mfr # 284891
Zoro # G108657929
Sold in multiples of 2 for $60.58
$60.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kanebridge
- MFR # 284891
- Zoro # G108657929
- Country of Origin United States
- Category Hollow Wall Anchors
Details
Item | Toggle Bolt |
Material | Nylon |
Description
made with a polypropylene finish for long lasting durability. Anchor's wings open on backside of wall providing strong holding support. Wings allow turning by hand without tools. Size is 1 . Package quantity is 100 . Color finish is polypropylene . .
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 8, 5/16"-18 Flange Bolt, Zinc Plated Steel, 1 in L, 6 PK (74623)
- ZORO SELECT Lag Screw, 5/16 in, 3-1/2 in, Steel, Zinc Plated Hex External Hex Drive, 50 PK (U08280.031.0350)
- BOSTITCH Collated Framing Nail, 3 in L, 10 ga, Galvanized, Full Round Head, 28 Degrees (S10DR-FH)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (03004)
- KANEBRIDGE 1/8 SHORT Small Hollow Wall Anchor Zinc, Pkg of 100 (1805AWHS)
- KANEBRIDGE 6-32 Toggle Wing Zinc, Pkg of 100 (06NTW)
- KANEBRIDGE 1/4X4 Combination Round Head Toggle Bolt Zinc, Pkg of 50 (1464TBCR)
- KANEBRIDGE 1/8X3 Combination Round Head Toggle Bolt Zinc, Pkg of 50 (0648TBCR)
- KANEBRIDGE 1/4-20 Toggle Wing Zinc, Pkg of 100 (14NTW)
- KANEBRIDGE 10-12 Ribbed Plastic Anchor Kit, Pkg of 10 (12PAPK)
- MIDWEST FASTENER Screw Anchor, 1" L, Plastic, 100 PK (04296)
- Kanebridge Hollow Wall Anchors