Shop All Split Lock Washers
Kanebridge
5/8 Medium Split Lock Washer 3 16 Stainless Steel, Pkg of 100
Mfr # 62WS316
Zoro # G608417726
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanebridge
- MFR # 62WS316
- Zoro # G608417726
- Country of Origin China
- Category Split Lock Washers
Details
Item | Split Lock Washer |
Material | Stainless Steel |
Description
5/8 medium split lock washer 3 16 stainless steel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SITEPRO 3/4" (19.0mm) Hi-Magnetic Masonry Nail (20-751)
- ARMOR COAT M6 Socket Head Cap Screw, 12 mm Length (UST700008)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 13/32 in L, Aluminum Body, 50 PK (1903PK)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1"-8, 2-1/2 in Shank, 1-13/16 in ID, Steel, Zinc Plated (K2030-ZN)
- KANEBRIDGE 1/2 Medium Split Lock Washer Hot Dip Galvanized, Pkg of 1000 (50WSG)
- KANEBRIDGE #6 Military Split Lock Washer DFAR 316 Stainless Steel MS35338 - Pkg of 5000 (MS35338-136)
- L.H. DOTTIE Split Lock Washer, For Screw Size #10 Silicon Bronze, Silicon Finish, 100 PK (LWBZ10)
- TITAN INDUSTRIAL SUPPLY 1/4 in. Stainless Steel 18-8 Lock Washer (T14LWSS)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 7/16 in Steel, Plain Finish, 50 PK (71806)
- HILLMAN Split Lock Washer, Steel, Zinc Plated Finish, 10 PK (6606)
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Steel, Chrome Plated Finish, 50 PK (MPB1000)
- Kanebridge Split Lock Washers