Shop All Hollow Wall Anchors
Kanebridge
5/16X6 Combination Round Head Toggle Bolt Zinc, Pkg of 25
Mfr # 3196TBCR
Zoro # G608588105
product price: $38.75
/ea
$38.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Length 6"
- Head Type Round
- Drive Type Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanebridge
- MFR # 3196TBCR
- Zoro # G608588105
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 6" |
Details
Item | Toggle Bolt |
Head Type | Round |
Drive Type | Combination |
Description
5/16x6 combination round head toggle bolt zinc. Round head screws are sometimes perferred over a pan head for its smooth surface and appearance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 25000 PK (14WUSS)
- KERR LAKESIDE #10-32 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (10F62KCS)
- MIDWEST FASTENER Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 10 PK (00758)
- ZORO SELECT Grade 2, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 50 PK (U08210.031.0300)
- KANEBRIDGE 1/4X4 Combination Round Head Toggle Bolt Zinc, Pkg of 50 (1464TBCR)
- KANEBRIDGE 1/4-20 Toggle Wing Zinc, Pkg of 100 (14NTW)
- KANEBRIDGE 1/8 SHORT Small Hollow Wall Anchor Zinc, Pkg of 100 (1805AWHS)
- KANEBRIDGE 10-12 Ribbed Plastic Anchor Kit, Pkg of 10 (12PAPK)
- KANEBRIDGE 3/8x4 1/2 T Anchor Zinc Yellow, Pkg of 50 (3772ATY)
- KANEBRIDGE 8-32 Toggle Wing Zinc, Pkg of 100 (08NTW)
- MIDWEST FASTENER Screw Anchor, 3-1/4" L, Steel, 5 PK (38765)
- Kanebridge Hollow Wall Anchors