Shop All Thread Cutting & Forming Screws
Kanebridge
5/16-18X2 Six Lobe Flat Thread Cutting Screw Type F Full Thrd 18 8 Stainless Steel, Pkg of 500
Mfr # 3132FTF188
Zoro # G608420702
product price: $963.99
/ea
Free Shipping & Returns
$963.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanebridge
- MFR # 3132FTF188
- Zoro # G608420702
- Country of Origin United States
- Category Thread Cutting & Forming Screws
Description
5/16-18x2 six lobe flat thread cutting screw type f fully threaded 18 8 stainless steel. Thread-cutting type-f threaded screws are used in heavy gauge sheet metal, aluminum, zinc and lead die castings, cast iron, brass and plastic. In stainless steel, material into which the screw is to cut threads should have a lower hardness by 10-20 rockwell hardness. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable. Typically 100 degree flat or for fastening softer materials, 82 degrees flat.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Phillips Drive, 500 PK (U31306.013.0125)
- ARMOR COAT 1/2"-13 Socket Head Cap Screw, Armor Coat Steel, 1-1/2 in Length, 10 PK (UST235992)
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (56249)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 6 ft, Brass, Not Graded, Plain Finish (BR.51601806.PL.DAR)
- KANEBRIDGE Thread Cutting Screw, 5/16"-18 x 1 in, Zinc Plated Steel Hex Head Hex Drive (31161W)
- KANEBRIDGE 4-40X1/4 Phillips Pan Thread Cutting Screw Type F Fully Threaded Zinc Bake, Pkg of 10000 (0404FPP)
- MIDWEST FASTENER Thread Cutting Screw, #6 x 1/2 in, Steel Oval Head Slotted Drive, 48 PK (61515)
- TAMPER-PRUF SCREWS Thread Forming Screw, 1/4" x 1-1/4 in, Zinc Plated Steel Pan Head Torx Drive, 50 PK (462400)
- NEWPORT FASTENERS Thread Cutting Screw, #10-24 x 1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 10000 PK (917405)
- ZORO SELECT Thread Cutting Screw, 3/8" x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (3716FSWS)
- NEWPORT FASTENERS Thread Cutting Screw, #6-32 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (408735-100)
- Kanebridge Thread Cutting & Forming Screws