Shop All Tooth Lock Washers
Kanebridge
#4 MS35333, Military Internal Tooth Lock Washer - 410 Stainless Steel - DFAR - Pkg of 5000
Mfr # MS35333-70
Zoro # G708664167
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanebridge
- MFR # MS35333-70
- Zoro # G708664167
- Country of Origin United States
- Category Tooth Lock Washers
Details
Item | Military Internal Tooth Lock Washer |
Material | Stainless Steel |
System of Measurement | Inch |
Description
#4 ms35333, military internal tooth lock washer 410 stainless steel dfar.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16"-18 x 1" Steel Coarse Thread Hex Socket Headless Set Screws 10PK (70797)
- KEN FORGING Machinery Eye Bolt With Shoulder, 5/8"-11, 6 in Shank, 1-3/8 in ID, Steel, Plain (K2027-6)
- ZORO SELECT Hex Nut, 1-1/8"-12, Steel, Grade 5, Black Oxide, 31/32 in Ht, 5 PK (U01120.112.0002)
- ZORO SELECT Not Graded, 5/16"-24 Hex Head Cap Screw, Plain Stainless Steel, 1/2 in L, 50 PK (U51007.031.0050)
- PRIME-LINE Internal Tooth Lock Washer, For Screw Size #10 Stainless Steel, Plain Finish, 25 PK (9082671)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M10 Steel, Zinc Plated Finish, 100 PK (M37420.100.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 5/8 in Steel, Zinc Plated Finish, 10 PK (U37480.062.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 7/8 in Steel, Zinc Plated Finish, 5 PK (U37420.087.0001)
- NEWPORT FASTENERS External Tooth Lock Washer, For Screw Size #10 18-8 Stainless Steel, 1000 PK (966724)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #10 Phosphor Bronze, Plain Finish, 100 PK (U50450.019.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #12 Steel, Zinc Plated Finish, 100 PK (U37500.021.0001)
- Kanebridge Tooth Lock Washers