Shop All Machine Screws
Kanebridge
#4-40 x 1/4 in Phillips Pan Machine Screw, Plain Steel
Mfr # MS51957-13
Zoro # G105068452
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kanebridge
- MFR # MS51957-13
- Zoro # G105068452
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | #4-40 |
Fastener Length | 1/4 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Plain |
Item | Machine Screw |
Description
4-40 x 1/4 ms51957, nas-1635 phil pan machine screw coarse full thread 300 series s/s dfar. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size #6 , Steel Zinc Plated Finish, 100 PK (U38160.013.0002)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0120 In, 12 In (17426)
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 25 PK (N04160.037.0200)
- MIDWEST FASTENER Rivet Nut, 1/4"-20 Thread Size, 1 in L, Rubber, 7 PK (64552)
- KANEBRIDGE 10-24X5/8 Phillips Pan Machine Screw Fully Threaded 18 8 Stainless Steel, Pkg of 3000 (1010MPP188)
- KANEBRIDGE 8-32X1/2 Phillips Fillister Machine Screw Fully Threaded 18 8 Stainless Steel, Pkg of 5000 (0808MPL188)
- KANEBRIDGE 4-40X1/4 Phillips Pan Machine Screw Fully Threaded Zinc, Pkg of 10000 (0404MPP)
- KANEBRIDGE 4-40X1/4 Phillips Oval Head Machine Screw Fully Threaded Black Oxide, Pkg of 10000 (0404MPOB)
- KANEBRIDGE 6-32X1/4 Phillips Pan Full Thread Machine Screw Fully Threaded Black Oxide, Pkg of 10000 (0604MPPB)
- KANEBRIDGE 5/16-18X4 Slotted Indented Hex Washer Head Machine Screw Fully Threaded Zinc, Pkg of 200 (3164MSW)
- ZORO SELECT #6-32 x 7/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.013.0087)
- Kanebridge Machine Screws