Shop All Socket Head Cap Screws
Kanebridge
3/8-16X1 1/4 Coarse Thread Socket Head Cap Screw Plain, Pkg of 100
Mfr # 3720CSP
Zoro # G408426775
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanebridge
- MFR # 3720CSP
- Zoro # G408426775
- Country of Origin United States
- Category Socket Head Cap Screws
Details
Item | Socket Head Cap Screw |
Description
3/8-16x1 1/4 coarse thread socket head cap screw plain. Cap screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Socket head screws for use with hex or allen wrench
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Push-In Rivet, Dome Head, 0.236 in Dia., 31/100 in L, Nylon Body, 10 PK (27SR236310)
- MIDWEST FASTENER 5/16"-18 x 2" Chrome Plated Grade 5 Steel Coarse Thread Carriage Head Bumper Bolts 5PK (74128)
- ZORO SELECT 7/8"-14 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 10 pk. (371285G)
- ZORO SELECT Socket Set Screw, Cup, 5/8-11x1-3/4, PK10 (U07840.062.0175)
- KANEBRIDGE 1/4-20 x 1-1/4 Coarse Thread Button Head Socket Cap Screw - Plain - Pkg of 100 (1420CSB)
- KANEBRIDGE 1/4-20 x 1-1/4 Coarse Thread Socket Head Cap Screw - Plain - Pkg of 100 (1420CSP)
- KANEBRIDGE 8-32X3/8 Coarse Thread Socket Head Cap Screw Stainless Steel, Pkg of 100 (0806CSSS)
- ALLIED TITANIUM M8-1.25 Socket Head Cap Screw, Titanium, 35 mm Length (0018113)
- PRIME-LINE Socket Cap Screw Btn Head Allen Drive #10-32 X 1in 18-8 Stainless Steel 10PK (9169116)
- ZORO SELECT 1"-8 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 10 PK (430348-PG)
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length (A6490060020)
- Kanebridge Socket Head Cap Screws