Shop All Hollow Wall Anchors
Kanebridge
3/16 LONG Long Hollow Wall Anchor Zinc, Pkg of 50
Mfr # 1006AWHL
Zoro # G308422266
product price: $77.69
/ea
Free Shipping & Returns
$77.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Hollow Block
- Anchor Length 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanebridge
- MFR # 1006AWHL
- Zoro # G308422266
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 4" |
Details
Item | Screw Anchor |
Compatible Material | Hollow Block |
Description
3/16 long long hollow wall anchor zinc.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Flat, 1/4-28x3/8, PK50 (SSFFIA0250037-050P)
- J.W. WINCO GN433-34-1/4X20-20-MT Wing Screw (433-34-1/4-20-20-MT)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Stainless Steel Hex Head Hex Drive, 100 PK (09842)
- ZORO SELECT Spacer, #10 Screw Size, Plain Aluminum, 1 in Overall Lg, 0.192 in Inside Dia, 10 PK (CRF061603GR)
- KANEBRIDGE 10-12 Ribbed Plastic Anchor Kit, Pkg of 10 (12PAPK)
- KANEBRIDGE 3/8x4 1/2 T Anchor Zinc Yellow, Pkg of 50 (3772ATY)
- KANEBRIDGE 1/8 SHORT Small Hollow Wall Anchor Zinc, Pkg of 100 (1805AWHS)
- KANEBRIDGE 1/8X3 Combination Round Head Toggle Bolt Zinc, Pkg of 50 (0648TBCR)
- KANEBRIDGE 1/4-20 Toggle Wing Zinc, Pkg of 100 (14NTW)
- KANEBRIDGE 1/4X6 Combination Round Head Toggle Bolt Zinc, Pkg of 50 (1496TBCR)
- L.H. DOTTIE Toggle Bolt, 6" L, Carbon Steel, 50 PK (TB366)
- Kanebridge Hollow Wall Anchors