Shop All Socket Head Cap Screws
Kanebridge
2-56X1/2 Coarse Thread Socket Head Cap Screw Stainless Steel, Pkg of 100
Mfr # 0208CSSS
Zoro # G608426742
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanebridge
- MFR # 0208CSSS
- Zoro # G608426742
- Country of Origin United States
- Category Socket Head Cap Screws
Details
Item | Socket Head Cap Screw |
Description
2-56x1/2 coarse thread socket head cap screw stainless steel. Cap screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Socket head screws for use with hex or allen wrench
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Machinery Eye Bolt With Shoulder, 1/2"-13, 1-1/2 in Shank, 1-3/16 in ID, Steel, Zinc Plated (U16010.050.0150)
- FASTENMASTER Cortex No. 10 X 2-1/2 in. L Madeira Torx Ttap Button Head Hidden Deck Fastener 224 pc (CTXCL-TX1LFSLMD)
- MIDWEST FASTENER 3/4"-10 x 2" Steel Coarse Thread Hex Socket Headless Set Screws 3PK (70832)
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Stainless Steel, Plain Finish, 50 PK (U51450.025.0001)
- KANEBRIDGE 8-32X3/8 Coarse Thread Socket Head Cap Screw Stainless Steel, Pkg of 100 (0806CSSS)
- KANEBRIDGE 1/4-20 x 1-1/4 Coarse Thread Socket Head Cap Screw - Plain - Pkg of 100 (1420CSP)
- KANEBRIDGE 1/4-20 x 1-1/4 Coarse Thread Button Head Socket Cap Screw - Plain - Pkg of 100 (1420CSB)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 90 mm Length, 50 PK (M07000.080.0090)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 80 PK (B07000.062.0200)
- ALLIED TITANIUM M3-0.50 Socket Head Cap Screw, Plain Titanium, 8 mm Length (0040209)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 160 mm Length, 10 PK (M07000.050.0160)
- Kanebridge Socket Head Cap Screws