Shop All Hollow Wall Anchors
Kanebridge
1/8X4 Combination Round Head Toggle Bolt Zinc, Pkg of 50
Mfr # 0664TBCR
Zoro # G908581417
product price: $13.95
/ea
Sold in multiples of 3 for $41.85
$41.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Length 4"
- Head Type Round
- Drive Type Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanebridge
- MFR # 0664TBCR
- Zoro # G908581417
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 4" |
Details
Item | Toggle Bolt |
Head Type | Round |
Drive Type | Combination |
Description
1/8x4 combination round head toggle bolt zinc. Round head screws are sometimes perferred over a pan head for its smooth surface and appearance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINDSTROM Class 10.9, M8 Hex Head Cap Screw, Zinc Yellow Steel, 25 mm L, 100 PK (HF10080251-100P1)
- MCGUIRE Headless Pins, Hoist Cylinder Mounting P (DPLA0389)
- ZORO SELECT 1/4"-20 x 1-1/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.025.0125)
- RAF Hex Standoff, 1/4"-20 Thrd Sz, 1/2 in Thrd L Steel Zinc Clear Chromate, 1/2" Hex W (4689-2520-S-12)
- KANEBRIDGE 1/4X6 Combination Round Head Toggle Bolt Zinc, Pkg of 50 (1496TBCR)
- KANEBRIDGE 6-32 Toggle Wing Zinc, Pkg of 100 (06NTW)
- KANEBRIDGE 8-32 Toggle Wing Zinc, Pkg of 100 (08NTW)
- KANEBRIDGE 10-12 Ribbed Plastic Anchor Kit, Pkg of 10 (12PAPK)
- KANEBRIDGE 1/4X3 Combination Round Head Toggle Bolt Zinc, Pkg of 50 (1448TBCR)
- KANEBRIDGE 1/8 SHORT Small Hollow Wall Anchor Zinc, Pkg of 100 (1805AWHS)
- HILLMAN 201Pc Plas Anchor Kit (373500)
- Kanebridge Hollow Wall Anchors