Shop All Wood Screws
Kanebridge
#14 x 3 Phillips Flat Full Body 2/3 Thread Wood Screw Zinc - Pkg of 500
Mfr # 1448DPF
Zoro # G308420729
product price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanebridge
- MFR # 1448DPF
- Zoro # G308420729
- Country of Origin China
- Category Wood Screws
Details
Drive | Phillips |
Item | Wood Screw |
Description
14x3 phillips flat full body 2/3 thread wood screw zinc. Wood screws produce a mating thread when assembled into wood or other resilient materials. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable. Typically 100 degree flat or for fastening softer materials, 82 degrees flat.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Carriage Bolts 1/2in-13 X 7in A307 Grade A Hot Dip Galv Steel 10PK (9064768)
- MIDWEST FASTENER #8-40 x 1/4 in Slotted Fillister Machine Screw, Black Oxide Steel, 10 PK (32921)
- ZORO SELECT Class 9.8, Structural Bolt, Zinc & Yellow Plated Steel, 16 mm L, 50 PK (10097PK)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/4in.dia., PK50 (U39078.025.0100)
- KANEBRIDGE 2-56 x 1/4 MS51957, NAS-1635 Phillips Pan Machine Screw Coarse - Full Thread - S/S - Pkg of 4000 (MS51957-3)
- KANEBRIDGE 1/4-20X3/4 Six Lobe Flat Floor Board Screw Type F Black Phosphate, Pkg of 3000 (1412FTFB)
- KANEBRIDGE 1/4-20 x 5/8 MS51957-B Phillips Pan Machine Screw Coarse - Full Thread - S/S - Black Ox - Pkg of 500 (MS51957-80B)
- KANEBRIDGE 1/2-13 x 1-1/2 Six Lobe Flat Floor Board Screw - Type F Black Phosphate - Pkg of 200 (5024FTFB)
- KANEBRIDGE 1/4-20X2 Six Lobe Flat Floor Board Screw Type F Black Phosphate, Pkg of 1000 (1432FTFB)
- KANEBRIDGE #2 x 1/4 Round Head Type U Drive Screw 18-8 Stainless Steel - Pkg of 10000 (0204U188)
- MIDWEST FASTENER Wood Screw, #4, 1/2 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02625)
- Kanebridge Self-Tapping Screws