Shop All Wood Screws
Kanebridge
1/4-20X2 Six Lobe Flat Floor Board Screw Type F Black Phosphate, Pkg of 1000
Mfr # 1432FTFB
Zoro # G408420773
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kanebridge
- MFR # 1432FTFB
- Zoro # G408420773
- Country of Origin China
- Category Wood Screws
Details
Drive | Torx |
Item | Wood Screw |
Description
1/4-20x2 six lobe flat floor board screw type f black phosphate. Thread-cutting type-f threaded screws are used in heavy gauge sheet metal, aluminum, zinc and lead die castings, cast iron, brass and plastic. In stainless steel, material into which the screw is to cut threads should have a lower hardness by 10-20 rockwell hardness. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable. Typically 100 degree flat or for fastening softer materials, 82 degrees flat.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, 5/16"-12 x 2-7/16 in, Zinc Plated Steel Hex Head Hex Drive, 600 PK (313207KWS4)
- ZORO SELECT Barrel Bolt, #10-24, 3/8 in Brl Lg, 1/4 in Brl Dia, Steel Zinc Plated, 50 PK (5LY84)
- ZORO SELECT Spring Pin, Slot, Stl, M6x50mm, Pk50 (5DV40)
- NEWPORT FASTENERS Serrated Lock Nut, 1/4"-20, Steel, Zinc Plated, 0.14 in Ht, 100 PK (369298-PR-100)
- KANEBRIDGE 1/2-13 x 1-1/2 Six Lobe Flat Floor Board Screw - Type F Black Phosphate - Pkg of 200 (5024FTFB)
- KANEBRIDGE #2 x 1/4 Round Head Type U Drive Screw 18-8 Stainless Steel - Pkg of 10000 (0204U188)
- KANEBRIDGE 1/4-20X3/4 Six Lobe Flat Floor Board Screw Type F Black Phosphate, Pkg of 3000 (1412FTFB)
- KANEBRIDGE 1/4-20 x 5/8 MS51957-B Phillips Pan Machine Screw Coarse - Full Thread - S/S - Black Ox - Pkg of 500 (MS51957-80B)
- KANEBRIDGE 2-56 x 1/4 MS51957, NAS-1635 Phillips Pan Machine Screw Coarse - Full Thread - S/S - Pkg of 4000 (MS51957-3)
- KANEBRIDGE #9 x 1-1/2 Phillips Flat Full Body 2/3 Thread Wood Screw Black Oxide and Oil - Pkg of 2000 (0924DPFB)
- ZORO SELECT Wood Screw, #6, 1-1/2 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 100 PK (U51877.013.0150)
- Kanebridge Wood Screws