Shop All Hex Head Cap Screws
Kanebridge
1/4"-20 Hex Head Cap Screw, 18-8 Stainless Steel
Mfr # 1436CH188
Zoro # G308420798
Free Shipping & Returns
$96.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kanebridge
- MFR # 1436CH188
- Zoro # G308420798
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | 18-8 Stainless Steel |
Item | Hex Head Cap Screw |
Description
1/4-20x2 1/4 hex cap screw 18 8 stainless steel. Cap screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Hex head screws are designed to be driven by a wrench or pneumatic tools.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling Nut Reducer, 1/2"-13 and 1/4"-20, Steel, Grade 2, Zinc Plated, 1-1/4 in Lg, 5/8 in Hex Wd (250668BG)
- SUBURBAN BOLT AND SUPPLY 5/16 X 2-1/2 ROLL PIN (A0570200232)
- ZORO SELECT #8-32 x 1/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.016.0025)
- ZORO SELECT #1-72 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/4 in Length, 100 PK (U51566.007.0025)
- KANEBRIDGE 3/8-16X1 3/4 Hex Tap Bolt Fully Threaded 18 8 Stainless Steel, Pkg of 100 (3728BHT188)
- KANEBRIDGE Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow (5148BHT8)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 35 PK (B01200.075.0400)
- ZORO SELECT Class 8.8, M10-1.25 Hex Head Cap Screw, Zinc Plated Steel, 70 mm L, 10 PK (HF08100700-010P2)
- TEI FASTNERS Not Graded, M12 Hex Head Cap Screw, Plain Nylon, 50 mm L, 10 PK (NYM12175-50HH-UF01)
- ZORO SELECT Class 8.8, M4-0.70 Hex Head Cap Screw, Zinc Plated Steel, 10 mm L, 100 PK (M01210.040.0010)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 5/8 in L, 100 PK (N04100.025.0062)
- Kanebridge Hex Head Cap Screws