Shop All Wood Screws
Kanebridge
#12 x 3/4 #10HD Phillips Pan High Low Screw Fully Threaded Zinc Bake - Pkg of 5000
Mfr # 1212HPP
Zoro # G308420743
product price: $550.99
/ea
Free Shipping & Returns
$550.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanebridge
- MFR # 1212HPP
- Zoro # G308420743
- Country of Origin China
- Category Wood Screws
Details
Drive | Phillips |
Item | Wood Screw |
Description
12x3/4 #10hd phillips pan high low screw fully threaded zinc bake. High-low thread for use in plastic, nylon, wood or other low-density materials. Thread design reduces driving torques, enhances resistance to thread stripping, improves pullout strength and lessens the risk of cracking the work piece. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Aluminum, 3/16 in Overall Lg, 0.252 in Inside Dia (CRF080304GR)
- ZORO SELECT Push-In Rivet, Dome Head, 0.188 in Dia., 21/32 in L, Nylon Body, 50 PK (8172PK)
- ZORO SELECT Clevis Pin, Zinc, 0.250 x5/8 L, PK25 (WWG-CLPZ-161)
- ARMOR COAT Grade 8, 1/2"-13 Hex Head Cap Screw, Armor Coat Steel, 1-3/4 in L, 10 PK (UST235815)
- KANEBRIDGE 1/4-20X2 Six Lobe Flat Floor Board Screw Type F Black Phosphate, Pkg of 1000 (1432FTFB)
- KANEBRIDGE 1/4-20 x 5/8 MS51957-B Phillips Pan Machine Screw Coarse - Full Thread - S/S - Black Ox - Pkg of 500 (MS51957-80B)
- KANEBRIDGE #2 x 1/4 Round Head Type U Drive Screw 18-8 Stainless Steel - Pkg of 10000 (0204U188)
- KANEBRIDGE 1/4-20X3/4 Six Lobe Flat Floor Board Screw Type F Black Phosphate, Pkg of 3000 (1412FTFB)
- KANEBRIDGE 2-56 x 1/4 MS51957, NAS-1635 Phillips Pan Machine Screw Coarse - Full Thread - S/S - Pkg of 4000 (MS51957-3)
- KANEBRIDGE 1/2-13 x 1-1/2 Six Lobe Flat Floor Board Screw - Type F Black Phosphate - Pkg of 200 (5024FTFB)
- MIDWEST FASTENER Wood Screw, #12, 1-1/2 in, Bronze Steel Flat Head Phillips Drive, 3 PK (931011)
- Kanebridge Wood Screws