Shop All Hollow Wall Anchors
Kanebridge
1/2 PLastic Toggle Polypropylene, Pkg of 100
Mfr # 284888
Zoro # G708657930
product price: $22.89
/ea
Sold in multiples of 2 for $45.78
$45.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanebridge
- MFR # 284888
- Zoro # G708657930
- Country of Origin United States
- Category Hollow Wall Anchors
Details
Item | Toggle Bolt |
Material | Nylon |
Description
1/2 plastic toggle polypropylene, pkg of 100 made with a polypropylene finish for long lasting durability. Anchor's wings open on backside of wall providing strong holding support. Wings allow turning by hand without tools. Size is 1/2 . Package quantity is 100 . Color finish is polypropylene . .
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS #8-32 x 1/2 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91060)
- ZORO SELECT Spacer, #10 Screw Size, Plain Nylon, 1 in Overall Lg, 0.194 in Inside Dia, 10 PK (13SP202)
- FOREVERBOLT 1/4"-20 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 1 in Length, 50 PK (FBFHEADS14201P50)
- ZORO SELECT #10-24 x 1/2 in Phillips Flat Machine Screw, Plain Brass, 50 PK (U48300.019.0050)
- KANEBRIDGE 6-32 Toggle Wing Zinc, Pkg of 100 (06NTW)
- KANEBRIDGE 3/8x4 1/2 T Anchor Zinc Yellow, Pkg of 50 (3772ATY)
- KANEBRIDGE 1/4X4 Combination Round Head Toggle Bolt Zinc, Pkg of 50 (1464TBCR)
- KANEBRIDGE 10-12 Ribbed Plastic Anchor Kit, Pkg of 10 (12PAPK)
- KANEBRIDGE 1/4-20 Toggle Wing Zinc, Pkg of 100 (14NTW)
- KANEBRIDGE 1/8 SHORT Small Hollow Wall Anchor Zinc, Pkg of 100 (1805AWHS)
- WALLCLAW ANCHORS WallClaw Anchors Wall Anchor, 2" L, Plastic, 60 lbs Tension Strength, 100 PK (PCK-WC100-YS)
- Kanebridge Hollow Wall Anchors