Shop All Wood Screws
Kanebridge
1/2-13 x 1-1/2 Six Lobe Flat Floor Board Screw - Type F Black Phosphate - Pkg of 200
Mfr # 5024FTFB
Zoro # G308420804
product price: $814.99
/ea
Free Shipping & Returns
$814.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanebridge
- MFR # 5024FTFB
- Zoro # G308420804
- Country of Origin United States
- Category Wood Screws
Details
Drive | Torx |
Item | Wood Screw |
Description
1/2-13x1 1/2 six lobe flat floor board screw type f black phosphate. Thread-cutting type-f threaded screws are used in heavy gauge sheet metal, aluminum, zinc and lead die castings, cast iron, brass and plastic. In stainless steel, material into which the screw is to cut threads should have a lower hardness by 10-20 rockwell hardness. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable. Typically 100 degree flat or for fastening softer materials, 82 degrees flat.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 1/2 in L, Steel Body, 250 PK (U33900.018.6264)
- ZORO SELECT Hex Nut, 1-1/4"-12, Steel, Grade 8, Zinc Yellow, 1-1/16 in Ht, 5 PK (U04181.125.0002)
- ZORO SELECT Class 8.8, M6-1.00 Flange Bolt, Zinc Yellow Steel, 20 mm L, 100 PK (M01256.060.0020)
- ZORO SELECT Eye Bolt Without Shoulder, 5/8"-11, 2-1/2 in Shank, 1-3/8 in ID, Steel, Plain (U16180.062.0250)
- KANEBRIDGE 1/4-20X3/4 Six Lobe Flat Floor Board Screw Type F Black Phosphate, Pkg of 3000 (1412FTFB)
- KANEBRIDGE 1/4-20 x 5/8 MS51957-B Phillips Pan Machine Screw Coarse - Full Thread - S/S - Black Ox - Pkg of 500 (MS51957-80B)
- KANEBRIDGE #2 x 1/4 Round Head Type U Drive Screw 18-8 Stainless Steel - Pkg of 10000 (0204U188)
- KANEBRIDGE 1/4-20X2 Six Lobe Flat Floor Board Screw Type F Black Phosphate, Pkg of 1000 (1432FTFB)
- KANEBRIDGE #9 x 1-1/2 Phillips Flat Full Body 2/3 Thread Wood Screw Black Oxide and Oil - Pkg of 2000 (0924DPFB)
- KANEBRIDGE 2-56 x 1/4 MS51957, NAS-1635 Phillips Pan Machine Screw Coarse - Full Thread - S/S - Pkg of 4000 (MS51957-3)
- ZORO SELECT Wood Screw, #8, 1/2 in, Zinc Plated Steel Oval Head Slotted Drive, 100 PK (U25880.016.0050)
- Kanebridge Wood Screws