Shop All Hex Head Cap Screws
Kanebridge
1/2"-13 Hex Head Cap Screw, Zinc Plated Stainless Steel
Mfr # 5048BHT
Zoro # G208491829
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 1/2"-13
- Material Stainless Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanebridge
- MFR # 5048BHT
- Zoro # G208491829
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | Stainless Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Description
1/2-13x3 hex tap bolt a307 fully threaded zinc. Hex head screws are designed to be driven by a wrench or pneumatic tools.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 2-1/4 in L, 25 PK (N04100.037.0225)
- ZORO SELECT Fully Threaded Rod, 5/8"-18, 3 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22171.062.3600)
- ZORO SELECT Knife Thread Insert, 5/16"-18 Int Thrd Sz, 5/8 in L, 19/32 in Dia., Brass, Plain, 100 PK (400-5-PK100)
- ZORO SELECT Hitch Pin, Std, Stl, Zinc, 3/8x4 3/8 L (U39666.037.0400)
- KANEBRIDGE 3/8-16X1 3/4 Hex Tap Bolt Fully Threaded 18 8 Stainless Steel, Pkg of 100 (3728BHT188)
- KANEBRIDGE Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow (5148BHT8)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 100 PK (N04100.031.0125)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 8 in L, 5 PK (U01000.050.0800)
- SUBURBAN BOLT AND SUPPLY Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L (A0020160116Z)
- NEWPORT FASTENERS Class 10.9, M14-1.50 Hex Head Cap Screw, Plain Steel, 120 mm L, 90 PK (670567-90)
- MIDWEST FASTENER Grade 5, 1/2"-20 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 5 PK (60042)
- Kanebridge Hex Head Cap Screws