Shop All Wood Screws
Kanebridge
#10 x 1/2 #8HD Six Lobe Pan High Low Screw Fully Threaded Zinc Bake - Pkg of 8000
Mfr # 1008HTP
Zoro # G408420889
Free Shipping & Returns
$793.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kanebridge
- MFR # 1008HTP
- Zoro # G408420889
- Country of Origin China
- Category Wood Screws
Details
Drive | Torx |
Item | Wood Screw |
Description
10x1/2 #8hd six lobe pan high low screw fully threaded zinc bake. High-low thread for use in plastic, nylon, wood or other low-density materials. Thread design reduces driving torques, enhances resistance to thread stripping, improves pullout strength and lessens the risk of cracking the work piece. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #14 x 3 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (03301)
- THRIFCO PLUMBING 1/4-L Beveled Washers (4400503)
- ZORO SELECT Grade 9, 5/16"-24 Flange Bolt, Plain Alloy Steel, 1 in L, 25 PK (2FA82)
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x1/2, PK100 (U01080.031.0050)
- KANEBRIDGE #2 x 1/4 Round Head Type U Drive Screw 18-8 Stainless Steel - Pkg of 10000 (0204U188)
- KANEBRIDGE 1/2-13 x 1-1/2 Six Lobe Flat Floor Board Screw - Type F Black Phosphate - Pkg of 200 (5024FTFB)
- KANEBRIDGE 2-56 x 1/4 MS51957, NAS-1635 Phillips Pan Machine Screw Coarse - Full Thread - S/S - Pkg of 4000 (MS51957-3)
- KANEBRIDGE 1/4-20X2 Six Lobe Flat Floor Board Screw Type F Black Phosphate, Pkg of 1000 (1432FTFB)
- KANEBRIDGE 1/4-20 x 5/8 MS51957-B Phillips Pan Machine Screw Coarse - Full Thread - S/S - Black Ox - Pkg of 500 (MS51957-80B)
- KANEBRIDGE #12 x 1-1/4 Phillips Flat Full Body 2/3 Thread Wood Screw Black Oxide and Oil - Pkg of 2000 (1220DPFB)
- ZORO SELECT Wood Screw, #4, 1-1/4 in, Plain Brass Flat Head Phillips Drive, 100 PK (U49876.011.0125)
- Kanebridge Self-Tapping Screws