Shop All Socket Head Cap Screws
Kanebridge
10-32 x 1 Fine Thread Button Head Socket Cap Screw - Plain - Pkg of 100
Mfr # 1116CSB
Zoro # G108426686
product price: $30.39
/ea
Sold in multiples of 2 for $60.78
$60.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanebridge
- MFR # 1116CSB
- Zoro # G108426686
- Country of Origin United States
- Category Socket Head Cap Screws
Details
Item | Socket Head Cap Screw |
Description
10-32x1 fine thread button head socket cap screw plain. Socket cap screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Allen/hex keys are used to drive the screw. Cylindrical head with a rounded top.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY 5/16-18 X 5/8 SOCKET SET SCREW (A0510200040)
- ZORO SELECT Pin, Stainless Steel A2, 3mm dia., PK25 (M51430.030.0018)
- ZORO SELECT Flat Washer, Fits Bolt Size M10 , Steel Zinc Plated Finish, 100 PK (M38400.100.0040)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 5 PK (N01200.050.0600)
- KANEBRIDGE 1/4-20 x 1-1/4 Coarse Thread Button Head Socket Cap Screw - Plain - Pkg of 100 (1420CSB)
- KANEBRIDGE 1/4-20 x 1-1/4 Coarse Thread Socket Head Cap Screw - Plain - Pkg of 100 (1420CSP)
- KANEBRIDGE 8-32X3/8 Coarse Thread Socket Head Cap Screw Stainless Steel, Pkg of 100 (0806CSSS)
- MIDWEST FASTENER M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 45 mm Length, 2 PK (75595)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 100 mm Length, 50 PK (M07160.050.0100)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Zinc Plated Steel, 6 mm Length, 100 PK (M07160.030.0006)
- ZORO SELECT 1-1/4"-12 Socket Head Cap Screw, Black Oxide Steel, 4 in Length (U07040.125.0400)
- Kanebridge Socket Head Cap Screws