Shop All Socket Head Cap Screws
Kanebridge
10-24 x 5/8 Coarse Thread Button Head Socket Cap Screw - Plain - Pkg of 100
Mfr # 1010CSB
Zoro # G108426716
product price: $16.49
/ea
Sold in multiples of 2 for $32.98
$32.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Button Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanebridge
- MFR # 1010CSB
- Zoro # G108426716
- Country of Origin United States
- Category Socket Head Cap Screws
Details
Item | Socket Head Cap Screw |
Head Type | Button |
Description
10-24x5/8 coarse thread button head socket cap screw plain. Socket cap screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Allen/hex keys are used to drive the screw. Cylindrical head with a rounded top.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYFORD Standoff Cap, #10-24 Thrd Sz, Aluminum Clear Anodized (SO-CAP7)
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 5/8 in Length (A2490200040)
- NATIONAL MFG/SPECTRUM BRANDS HHI Square U-Bolt, 5/16 in, 2 in Wd, 3 in Ht, Zinc Plated Stainless Steel (N222-356)
- KIPP Rod End, Steel, Zinc Plated, M20 Thrd Sz, 33 mm Thrd Lg, 102 mm Overall Lg (K0719.20)
- KANEBRIDGE 1/4-20 x 1-1/4 Coarse Thread Button Head Socket Cap Screw - Plain - Pkg of 100 (1420CSB)
- KANEBRIDGE 8-32X3/8 Coarse Thread Socket Head Cap Screw Stainless Steel, Pkg of 100 (0806CSSS)
- KANEBRIDGE 1/4-20 x 1-1/4 Coarse Thread Socket Head Cap Screw - Plain - Pkg of 100 (1420CSP)
- BSC PREFERRED Black-Oxide Alloy Steel Socket Head Screw 1/2-13 Thread Size 1 Long, 10PK (91251A712)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 16 mm Length, 100 PK (M07141.050.0016)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 50 PK (U07000.025.0200)
- HOLO-KROME 5/16"-18 Socket Head Cap Screw, Black Alloy Steel, 1/2 in Length (64054)
- Kanebridge Socket Head Cap Screws