Shop All Hex Nuts
Kanebridge
10-24 Flex Type Hex Lock Nut Full Height Light Cadmium and Wax, Pkg of 1000
Mfr # 10NXL
Zoro # G308422051
Free Shipping & Returns
$535.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kanebridge
- MFR # 10NXL
- Zoro # G308422051
- Country of Origin United States
- Category Hex Nuts
Dimensions
Thread Size | #10-24 |
Details
Item | Hex Nut |
System of Measurement | Inch |
Description
10-24 flex type hex lock nut full height light cadmium and wax. Hex head screws are designed to be driven by a wrench or pneumatic tools.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L (A0020240432Z)
- ZORO SELECT #10-32 x 1 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2AB99)
- ZORO SELECT Captive Panel Screw, 1/4"-20 Thrd Sz, 1 1/2 in Lg, 1/4 in Thrd Lg, Knurled, Passivated (114121-1500-SS)
- TITAN FASTENERS 375 Piece Cotter Pin Assortment - 1/16" to 5/32" - Steel - Zinc (TFP12LAA375)
- KANEBRIDGE Hex Nut, 3/4"-10, Nylon, Grade 8, Zinc Yellow (75NS8)
- ZORO SELECT Hex Nut, M10-1.50, Stainless Steel, Grade 8, 1000 PK (M10D934A4)
- ZORO SELECT Jam Nut, 5/8"-18, Carbon Steel, Grade A, Zinc Yellow, 25/64 in Ht, 10 PK (U11370.062.0001)
- ZORO SELECT Hex Nut, 7/8"-14, Steel, Grade 5, Black Oxide, 3/4 in Ht, 10 PK (N01120.087.0002)
- NEWPORT FASTENERS Jam Nut, M16-2.00, 18-8 Stainless Steel, Not Graded, Plain, 13 mm Ht, 500 PK (740933-BR-500)
- ZORO SELECT Thin Hex Nut, M5-0.80, A2 Stainless Steel, Not Graded, Plain, 2.70 mm Ht, 100 PK (M51090.050.0001)
- ZORO SELECT Hex Nut, M20-1.50, Steel, Class 8, Zinc Plated, 16 mm Ht, 20 PK (HNX4802000-020P2)
- Kanebridge Hex Nuts