Shop All Low Voltage Thermostats
Kane Manufacturing Co. Inc
Kane Heat Mat With Thermostat 18" x 28" Red
Mfr # PHM 28T
Zoro # G305389234
Free Shipping & Returns
$447.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kane Manufacturing Co. Inc
- MFR # PHM 28T
- Zoro # G305389234
- Country of Origin United States
- Category Low Voltage Thermostats
Description
Kane phm 28t heat mat with thermostat 18" x 28" red your pets can enjoy a warm and cozy bed during cold weather. Kane heat mats are waterproof and can be used safely indoors or out, in kennels, whelping boxes, dog houses, garages or wherever your pet sleeps. Kane heat mats are made of durable, high density polyethylene and are manufactured to ul and cul standards. Kane heat mats are easy to install and easy to clean. With an insulated bottom and thermostat, kane pet heat mats are much more energy efficient than other heating devices and provide uniform, comfortable heat. Kane pet heat mat sizes include 18"x18"& 18"x28",". Optional covers available as well, made of soft quilted material it provides additional "creature" comfort for your pet. Includes 10' cord.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Thermal Spacer (M9000-561)
- LEGEND VALVE 1" S-464 CXC PURGE VALVE (110-405)
- ZORO SELECT Fan Switch, Closes at 140,120-277V (6UED8)
- ZORO SELECT Press Switch, Open On Rise 300 PSI (6ALC0)
- PECO Programmable Thermostat, 7, 5-2, 5-1-1 Programs, 3 H 2 C, Wall Mount, Hardwired/Battery, 24VAC (T12532-IAQ)
- JOHNSON CONTROLS High-Resolution Color Touch Screen Digital Room Thermostat, 7 Programs, 4 H 2 C, Wall Mount, 24VAC (T9180)
- PRO1 IAQ Non-Programmable Thermostat, 1 H 1 C, Wall Mount, Hardwired/Battery, 24VAC (T771)
- IO HVAC CONTROLS 3H/2C Universal Titan Thermostat (UT32)
- JOHNSON CONTROLS Control, Snap Action, 4" D (A19BUC-2)
- LUX PRODUCTS Smart Thermostat (KN-S-MG1-B04)
- ICM Two-Wire Temporary Dry-Out/Construction Thermostat, Hardwired, 18/30VAC (ACH70)
- Kane Manufacturing Co. Inc Low Voltage Thermostats