Shop All Low Voltage Thermostats
Kane Manufacturing Co. Inc
Kane Heat Mat With Thermostat 18" x 18" Red
Mfr # PHM 18T
Zoro # G105389274
product price: $469.99
/ea
Free Shipping & Returns
$469.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kane Manufacturing Co. Inc
- MFR # PHM 18T
- Zoro # G105389274
- Country of Origin United States
- Category Low Voltage Thermostats
Description
Kane phm 18t heat mat with thermostat 18" x 18" red your pets can enjoy a warm and cozy bed during cold weather. Kane heat mats are waterproof and can be used safely indoors or out, in kennels, whelping boxes, dog houses, garages or wherever your pet sleeps. Kane heat mats are made of durable, high density polyethylene and are manufactured to ul and cul standards. Kane heat mats are easy to install and easy to clean. With an insulated bottom and thermostat, kane pet heat mats are much more energy efficient than other heating devices and provide uniform, comfortable heat. Kane pet heat mat sizes include 18"x18"& 18"x28",". Optional covers available as well, made of soft quilted material it provides additional "creature" comfort for your pet. Includes 10' cord.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KMC CONTROLS Rotary Pneumatic Actuator, Fixed (MCP-36313000)
- ACCUMULAIR Pleated Air Filter, 28" x 30" x 1", 4 Pack (FB28X30_4)
- DAYTON Motorized Hat Channel Damper, 100-240V (5NKK7)
- CANARM Duct Bath Fan, 70 cfm, 4" Duct Dia., 120v (BPT12-13H)
- HONEYWELL Home 5-1-1 Day Programmable White Digital Thermostat (RTH2410B1019)
- ECOBEE Pro Premium Built In WiFi Heating and Cooling Touch Screen Smart-Enabled Thermostat (EB-STATE6P-01)
- WHITE-RODGERS Thermostat Heat Only (M30)
- HONEYWELL Th135-01-B Aube 24V (TH135-01-B)
- PRO1 IAQ Wireless Low Voltage Thermostat, 7 or 5-1-1 Programs, 4 Heat Pump or 2 Conventional H 2 C, 24V AC (T855iSH)
- GOOGLE NEST Nest Learning Thermostat, 3rd Generation Brass (T3032US)
- JOHNSON CONTROLS Thermostatpneumatic Thermostat, Horiz (T-4002-202)
- Kane Manufacturing Co. Inc Low Voltage Thermostats