Shop All Toggle & Latch Clamps
Kanca
Quick(Ratchet) Clamp 800 mm
Mfr # QDC-800
Zoro # G104253712
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Throat Depth 4.5"
- Material DROP-FORGED STEEL
- Finish METALLIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanca
- MFR # QDC-800
- Zoro # G104253712
- UPC # 192105205081
- Country of Origin Turkey
- Category Toggle & Latch Clamps
Dimensions
Throat Depth | 4.5" |
Details
Item | RATCHET CLAMP |
Material | DROP-FORGED STEEL |
Finish | METALLIC |
Description
Quick(Ratchet) Clamp 800 Mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Pipe Tap, 1-1/4"-11-1/2, Taper, 4 Flutes, NPT (E-5118)
- YG-1 TOOL CO Spiral Point Tap, 5/16"-18, Plug, UNC, 3 Flutes, Bright (K9443)
- AVK Bearing Set Multi-Sz for AKPT/ASPT/ARPT (BTIT-32PT5/B)
- GENERAL TOOLS Drive Pin Set, 8" L, Steel, 5 pcs. (SPC76)
- KANCA Quick(Ratchet) Clamp 500 mm (QDC-500)
- KANCA Quick(Ratchet) Clamp 600 mm (QDC-600)
- DE-STA-CO Toggle Clamp, Hold Down, 350 Lbs, SS (307-USS)
- KIPP Toggle Clamp Vertical With Safety Lock, Foot Horiz., Steel Nitrocarb and Oxidized, Blue (K0662.008101)
- ELESA Hook clamps, TLA.Z-23/140.5+R (TLA.)
- DE-STA-CO Toggle Clamp, Vert Hold, 1000 Lb, H 8.69 (247-U)
- DE-STA-CO Latch Clamp, 9.65 in L, 3.13 in W (385-SS)
- Kanca Toggle & Latch Clamps