Shop All Toggle & Latch Clamps
Kanca
Quick(Ratchet) Clamp 600 mm
Mfr # QDC-600
Zoro # G704253709
product price: $79.29
/ea
Free Shipping & Returns
$79.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Throat Depth 4.5"
- Material DROP-FORGED STEEL
- Finish METALLIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanca
- MFR # QDC-600
- Zoro # G704253709
- UPC # 192105205074
- Country of Origin Turkey
- Category Toggle & Latch Clamps
Dimensions
Throat Depth | 4.5" |
Details
Item | RATCHET CLAMP |
Material | DROP-FORGED STEEL |
Finish | METALLIC |
Description
Quick(Ratchet) Clamp 600 Mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap , #8-32 , Taper , 4 Flutes, UNC (19583)
- SK PROFESSIONAL TOOLS Extension 1/2" Dr, 15 in L, 1 Pieces, Chrome (40164)
- INGERSOLL-RAND Drill Rod, 1 x 4-1/4, H Thread, 24 In. (50354596)
- ULTRA-DEX USA Indexable Boring Bar, S06K STFCR2, 5 in L, High Speed Steel, Triangle Insert Shape (S06K STFCR2-203)
- KANCA Quick(Ratchet) Clamp 500 mm (QDC-500)
- DE-STA-CO Vertical Hold Down Clamp, 375 lb. Cap. (317-U)
- DE-STA-CO Hold-Down Clamp, Steel, Red Handle (533-LBR)
- KIFIX Vertical HoldDown Toggle Clamp, 749 Lb Retention Force, 90Deg Opening Angle (KF-011 DB)
- KIPP Catch Plate Style B (K0044.9242452)
- BESSEY Toggle Clamp, Vertical, Angle, 450lb, 9/16in (STC-IHA15)
- DE-STA-CO Toggle Clamp, Vert Hold, 200 Lb, H 4.33 (202-U)
- Kanca Clamps