Shop All Toggle & Latch Clamps
Kanca
Quick(Ratchet) Clamp 400 mm
Mfr # QDC-400
Zoro # G004253720
product price: $84.59
/ea
Free Shipping & Returns
$84.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material DROP-FORGED STEEL
- Throat Depth 4.5"
- Finish METALLIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanca
- MFR # QDC-400
- Zoro # G004253720
- UPC # 192105205050
- Country of Origin Turkey
- Category Toggle & Latch Clamps
Dimensions
Throat Depth | 4.5" |
Details
Item | RATCHET CLAMP |
Material | DROP-FORGED STEEL |
Finish | METALLIC |
Description
Quick(Ratchet) Clamp 400 Mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW STEEL PRODUCTS PUNCH 5/8" (MY24004)
- BLAIR EQUIPMENT CO HOLECUTTER 2 3/8" CARBIDE (BL14772)
- KLEIN TOOLS Tradesman Pro™ Magnetic Wristband (55895)
- PROTO Ratcheting Wrench, Head Size 12mm (JSCVM12)
- KANCA Quick(Ratchet) Clamp 600 mm (QDC-600)
- KANCA Quick(Ratchet) Clamp 500 mm (QDC-500)
- DE-STA-CO Horizontal Toggle Clamp, 90 Deg, 1300 lb (5310-B)
- GARANT Horizontal Toggle Clamp, 40 mm Clamping Height (376400 50)
- BESSEY Toggle Clamp, Horizontal, 700 lbs, 2-3/8 In (STC-HH70)
- ZORO SELECT Latch Clamp, Horiz, 1200 Lbs, 2.52 In (13G557)
- DE-STA-CO Vertical Hold Down Clamp, 750 lb Cap (5905)
- Kanca Toggle & Latch Clamps