Shop All Toggle & Latch Clamps
Kanca
Quick(Ratchet) Clamp 300 mm
Mfr # QDC-300
Zoro # G304253727
product price: $73.49
/ea
$73.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Throat Depth 5"
- Material DROP-FORGED STEEL
- Finish METALLIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanca
- MFR # QDC-300
- Zoro # G304253727
- UPC # 192105205043
- Country of Origin Turkey
- Category Toggle & Latch Clamps
Dimensions
Throat Depth | 5" |
Details
Item | RATCHET CLAMP |
Material | DROP-FORGED STEEL |
Finish | METALLIC |
Description
Quick(Ratchet) Clamp 300 Mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL GRIP ADJUSTABLE WRENCH 12"" (2251775)
- JOHNSON LEVEL & TOOL 22X Builders Transit Level, Range 200 Ft (40-6910)
- H & H INDUSTRIAL PRODUCTS Dasqua 0-25mm/0-1" Digital Thickness Gage (2140-8110)
- STABILA Fixed Head Tripod (07498)
- KANCA Quick(Ratchet) Clamp 500 mm (QDC-500)
- KANCA Quick(Ratchet) Clamp 600 mm (QDC-600)
- J.W. WINCO JW Winco GN831.2-110-ST Toggle Latch (831.2-110-ST)
- ZORO SELECT Latch Clamp, Horiz, 1200 Lbs, 2.52 In (13G557)
- DE-STA-CO Toggle Clamp, Horiz, 2.56 In, 10.70 In (235-U)
- KIPP Catch Plate, Style B (K0051.9254782)
- KIPP Cam Clamp D=15, 1 50X6, Steel Black Oxidized (K1212.1506)
- Kanca Clamps