Shop All Toggle & Latch Clamps
Kanca
Quick(Ratchet) Clamp 250 mm
Mfr # QDC-250
Zoro # G004253706
product price: $48.85
/ea
$48.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Throat Depth 4.5"
- Material DROP-FORGED STEEL
- Finish METALLIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanca
- MFR # QDC-250
- Zoro # G004253706
- UPC # 192105205036
- Country of Origin Turkey
- Category Toggle & Latch Clamps
Dimensions
Throat Depth | 4.5" |
Details
Item | RATCHET CLAMP |
Material | DROP-FORGED STEEL |
Finish | METALLIC |
Description
Quick(Ratchet) Clamp 250 Mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Drop-In Anchor Stop Bit, 13/16 in L (HCSTP2081)
- TESA BROWN & SHARPE Replacement Point, For Carbide Scriber (599-777-1)
- PROSKIT Crimper Frame, Ergo-Lunar (300-096)
- DRILL AMERICA m11x1.5 HSS Metric Hand Tap (DWTSMT11X1.5)
- KANCA Quick(Ratchet) Clamp 600 mm (QDC-600)
- KANCA Quick(Ratchet) Clamp 500 mm (QDC-500)
- KIPP Latches with Pull Bar Style A (K0045.1541091)
- DE-STA-CO Latch Clamp, Vertical, 1000 Lbs, 2.37 In (334)
- DE-STA-CO Toggle Clamp, Horiz, SS, 1.40 In, 4.12 In (213-USS)
- ZORO SELECT Toggle Clamp, 500 lb Clamping Force (806ER3)
- KIPP Protective caps for toggle clamp spindles (K0106.03)
- Kanca Toggle & Latch Clamps