Shop All Toggle & Latch Clamps
Kanca
Quick(Ratchet) Clamp 200 mm
Mfr # QDC-200
Zoro # G604253717
$43.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material DROP-FORGED STEEL
- Throat Depth 3.5"
- Finish METALLIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kanca
- MFR # QDC-200
- Zoro # G604253717
- UPC # 192105205029
- Country of Origin Turkey
- Category Toggle & Latch Clamps
Dimensions
Throat Depth | 3.5" |
Details
Item | RATCHET CLAMP |
Material | DROP-FORGED STEEL |
Finish | METALLIC |
Description
Quick(Ratchet) Clamp 200 Mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SDS-PLUS 2CT 7/16" X 4" X 6" (48-20-7461)
- STAR ASIA 33 Pc Multi-Bit Precision Screwdriver Set (16093)
- WIHA Precision Phillips Screwdriver #00 Round (26104)
- VEGA Ball-End Hex, 7/64 in Bit x 3 in (175BP0764A)
- KANCA Quick(Ratchet) Clamp 600 mm (QDC-600)
- KANCA Quick(Ratchet) Clamp 500 mm (QDC-500)
- ZORO SELECT Latch Clamp, SS, Horiz, 2000 Lbs, 2.91 In (13G558)
- DE-STA-CO Toggle Clamp, Vert Hold, 1400 Lb, H 9.08 (2010-U)
- ZORO SELECT Toggle Clamp, Horiz, SS, 1.95 In, 6.73 In (13F627)
- DE-STA-CO Toggle Clamp, Vert Hold, 500 Lb, H 6.93 (207-S)
- KIPP Catch Plate Style A (K0044.9136282)
- Kanca Toggle & Latch Clamps