Shop All Toggle & Latch Clamps
Kanca
Quick(Ratchet) Clamp 1000 mm
Mfr # QDC-1000
Zoro # G704253723
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Throat Depth 4.5"
- Material DROP-FORGED STEEL
- Finish METALLIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanca
- MFR # QDC-1000
- Zoro # G704253723
- UPC # 192105205098
- Country of Origin Turkey
- Category Toggle & Latch Clamps
Dimensions
Throat Depth | 4.5" |
Details
Item | RATCHET CLAMP |
Material | DROP-FORGED STEEL |
Finish | METALLIC |
Description
Quick(Ratchet) Clamp 1000 Mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS Combination Wrench Set W The Mechanic's Tray, Metric 6 to 24 mm, 19Pcs (CP11390MT)
- DEWALT Dual Action Sander (DWMT70780)
- WALTER Modular tool holding system adapters C4-391.01-40 060A (C4-391.01-40 060A)
- ECLIPSE TOOLS Robertson Screwdriver, S1x4", Rubber Gri (800-106)
- KANCA Quick(Ratchet) Clamp 600 mm (QDC-600)
- KANCA Quick(Ratchet) Clamp 500 mm (QDC-500)
- DE-STA-CO Latch Clamp, 9.65 in L, 3.13 in W (385-SS)
- DE-STA-CO Horizontal Toggle Clamp, 90 Deg, 1300 lb (5310-B)
- DE-STA-CO Toggle Clamp, Horiz, 1.53 In, 5.50 In (215-U)
- DE-STA-CO Power Clamp, Round Bore, 5000lb. (891)
- DE-STA-CO Latch Clamp, J-Hook, 375 Lbs, 1.83 In (351)
- Kanca Toggle & Latch Clamps