Shop All Bench Vises
Kanca
Quick Drill Press Vise 100 mm
Mfr # QDRL-125
Zoro # G204253711
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Throat Depth 1.5"
- Jaw Opening (In.) 4.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanca
- MFR # QDRL-125
- Zoro # G204253711
- UPC # 192105110019
- Country of Origin Turkey
- Category Bench Vises
Dimensions
Throat Depth | 1.5" |
Details
Jaw Opening (In.) | 4.5" |
Description
Quick Drill Press Vise 100 Mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Pinch Bars, Pinch Point Bar, 30 In. L (75005)
- ZORO SELECT Insert Install Tool, Key Locking, 1/4In, M6 (5XA41)
- PROTO 1/2 in Drive Socket Set SAE 16 Pieces 3/8 in to 1 1/16 in , Chrome (J54116AS)
- WIDIA Hand Tap Set, 3 PC, HSS, 3/4-10, H3 Limit (14451)
- KANCA Kanex Drop-Forged Vise With Swivel Base 125 mm (KANWSB-125)
- KANCA Drill Press Vise 150 mm (DRL-150)
- KANCA Primo Drop-Forged Vise With Swivel Base 100 mm (PRMWSB-100)
- KANCA Primo Drop-Forged Fix Vise With Swivel Base 140 mm (PRMPLSB-140)
- KANCA Swivel Drill Press Vise 200 mm (SDRL-100)
- KANCA Casting Vise With Swivel Base 150 mm (CASWSB-150)
- PALMGREN 4" Light Duty Drill Press Vise, 4" with (9612401)
- Kanca Vises & Presses