Shop All Bar Clamps
Kanca
Quick Clamp, 160mm
Mfr # QDC-160
Zoro # G103665714
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Jaw Opening 6.4"
- Material DROP-FORGED STEEL
- Throat Depth 3.5"
- Finish METALLIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanca
- MFR # QDC-160
- Zoro # G103665714
- UPC # 192105205012
- Country of Origin Turkey
- Category Bar Clamps
Dimensions
Throat Depth | 3.5" |
Details
Max. Jaw Opening | 6.4" |
Material | DROP-FORGED STEEL |
Item | RATCHET CLAMP |
Finish | METALLIC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS 12, 5 mm (1/2") INHEX socket 19 mm L.60 mm (03050019)
- MAG-MATE Mag Pickup, Telescop, 17-26.5 In, 7-1/2 lb (927)
- DRILL AMERICA 21/64" HSS Black & Gold Split Point Stub Drill Bit, Contractor Grade (KFDST21/64)
- SIMONDS Mill File, American, Rectangular, Smooth (78144100)
- KANCA Heavy Duty F Clamp 400 mm (HDC-400)
- KANCA Heavy Duty F Clamp 300 mm (HDC-300)
- KANCA Heavy Duty F Clamp 200 mm (HDC-200)
- KANCA Heavy Duty F Clamp 250 mm (HDC-250)
- KANCA Heavy Duty F Clamp 600 mm (HDC-600)
- KANCA Heavy Duty F Clamp 500 mm (HDC-500)
- BESSEY 36 in Bar Clamp, Forged Steel Handle and 7 in Throat Depth (STB-36)
- Kanca Clamps