Shop All Bench Vises
Kanca
Primo Drop-Forged Vise With Swivel Base 160 mm
Mfr # PRMWSB-160
Zoro # G704253730
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Jaw Width 6"
- Material DROP-FORGED STEEL
- Jaw Opening (In.) 8.5"
- Length 22"
- Throat Depth 4.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanca
- MFR # PRMWSB-160
- Zoro # G704253730
- UPC # 192105116042
- Country of Origin Turkey
- Category Bench Vises
Dimensions
Jaw Width | 6" |
Length | 22" |
Throat Depth | 4.5" |
Mounting Hole Dia. | .6" |
Size | 6" |
Details
Material | DROP-FORGED STEEL |
Jaw Opening (In.) | 8.5" |
Item | PRIMO DROP FORGED VISE WITH SWIVEL BASE |
Weight | 55 |
Color | BLUE |
Description
Primo Drop-Forged Vise With Swivel Base 160 Mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC 7/64 (C23128)
- DEWALT 4-1/2 in. - 5 in. High-Performance Slide Switch Grinder (DWE43131)
- OSG Carbide Drill, 5.56mm, Micrograin (HP245-2189)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H5223X-5PK)
- KANCA Drill Pres Vise 100 mm (DRL-100)
- KANCA Quick Drill Press Vise 100 mm (QDRL-125)
- KANCA Primo Drop-Forged Fix Vise With Swivel Base 140 mm (PRMPLSB-140)
- KANCA Drill Press Vise 150 mm (DRL-150)
- KANCA Kanex Drop-Forged Vise With Swivel Base 150 mm (KANWSB-150)
- KANCA Swivel Drill Press Vise 200 mm (SDRL-100)
- PALMGREN Combo Bench&Pipe Vise, Serrated Jaw, 10" L (9629758)
- Kanca Vises & Presses