Shop All Bench Vises
Kanca
Primo Drop-Forged Vise With Swivel Base 120 mm
Mfr # PRMWSB-120
Zoro # G704253716
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Jaw Width 4.5"
- Material DROP-FORGED STEEL
- Mounting Hole Dia. .5"
- Jaw Opening (In.) 6"
- Throat Depth 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanca
- MFR # PRMWSB-120
- Zoro # G704253716
- UPC # 192105116028
- Country of Origin Turkey
- Category Bench Vises
Dimensions
Jaw Width | 4.5" |
Mounting Hole Dia. | .5" |
Throat Depth | 3" |
Length | 15" |
Size | 4.5" |
Details
Material | DROP-FORGED STEEL |
Jaw Opening (In.) | 6" |
Item | PRIMO DROP FORGED VISE WITH SWIVEL BASE |
Color | BLUE |
Weight | 21 |
Description
Primo Drop-Forged Vise With Swivel Base 120 Mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SDS-PLUS 4CT MX4 3/8" X 10" X 12" (48-20-7354)
- TOMAHAWK POWER 24in Power Trowel Honda Edger (TPT24H)
- BIG HORN T-Bolt - 5/16-18 Inch x 1 1/2 Inch (19772)
- CLE-LINE 118° General Purpose Jobber Length Drill (Left Hand) Cle-Line 1898L Bright HSS LHS/LHC 1/4-E (C18413)
- KANCA Kadett Drop-Forged Vise With Swivel Base 135 mm (KADWSB-135)
- KANCA Drill Press Vise 150 mm (DRL-150)
- KANCA Swivel Drill Press Vise 200 mm (SDRL-100)
- KANCA Finemechanics Vise 50 mm (FM-50)
- KANCA Primo Drop-Forged Vise With Swivel Base 160 mm (PRMWSB-160)
- KANCA Primo Drop-Forged Vise With Swivel Base 100 mm (PRMWSB-100)
- GROZ 7" Heavy Duty Woodworking Quick Action Vise, 7" with (39007)
- Kanca Vises & Presses