Shop All Bench Vises
Kanca
Primo Drop-Forged Vise With Swivel Base 100 mm
Mfr # PRMWSB-100
Zoro # G204253735
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width 4"
- Material DROP-FORGED STEEL
- Mounting Hole Dia. .45"
- Jaw Opening (In.) 4.5"
- Length 13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanca
- MFR # PRMWSB-100
- Zoro # G204253735
- UPC # 192105116011
- Country of Origin Turkey
- Category Bench Vises
Dimensions
Jaw Width | 4" |
Mounting Hole Dia. | .45" |
Length | 13" |
Throat Depth | 2.5" |
Size | 4" |
Details
Material | DROP-FORGED STEEL |
Item | PRIMO DROP FORGED VISE WITH SWIVEL BASE |
Jaw Opening (In.) | 4.5" |
Color | BLUE |
Weight | 12 |
Description
Primo Drop-Forged Vise With Swivel Base 100 Mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX 1/4 in. High Speed Steel Hole Saw Pilot Bit (LXAH99414PB)
- MILWAUKEE TOOL 3/4 in. x 16 in. x 18 in. 4-Cutter MX4 SDS-Plus Rotary Hammer Drill Bit (48-20-7220)
- DYNABRADE Nitro 2"DiscSndr 16K RPM (DS32)
- ARROW FASTENER Staple Gun, Flat Crown Staples, Cap 100 (JT27)
- KANCA Primo Drop-Forged Vise With Swivel Base 160 mm (PRMWSB-160)
- KANCA Kanex Drop-Forged Vise With Swivel Base 150 mm (KANWSB-150)
- KANCA Drill Press Vise 150 mm (DRL-150)
- KANCA Kadett Fix Vise With Swivel Base 150 Mm (KADPLSB-150)
- KANCA Primo Drop-Forged Fix Vise With Swivel Base 180 mm (PRMPLSB-180)
- KANCA Kadett Drop-Forged Vise With Swivel Base 100 mm (KADWSB-100)
- KANCA Primo Drop-Forged Vise With Swivel Base 120 mm (PRMWSB-120)
- Kanca Vises & Presses