Shop All Bench Vises
Kanca
Primo Drop-Forged Fix Vise With Swivel Base 180 mm
Mfr # PRMPLSB-180
Zoro # G204253728
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material DROP-FORGED STEEL
- Length 22"
- Width 7"
- Height 8"
- Jaw Opening (In.) 8.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanca
- MFR # PRMPLSB-180
- Zoro # G204253728
- UPC # 192105117056
- Country of Origin Turkey
- Category Bench Vises
Dimensions
Length | 22" |
Width | 7" |
Height | 8" |
Throat Depth | 4.5" |
Details
Material | DROP-FORGED STEEL |
Item | PRIMO PLUMBER DROP FORGED VISE |
Jaw Opening (In.) | 8.5" |
Color | BLUE |
Description
Primo Drop-Forged Fix Vise With Swivel Base 180 Mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANT-TWIST Kant-Twist Hi-Vis Yellow Lever Clamp Dee (K045TDHVY)
- GREENFIELD THREADING Spiral Point Tap Plug, 3 Flutes (330161)
- KO-KEN Nut Setter 13mm 6 Point 200mm Slide Magnet 1/4 Hex Drive (115G.200-13)
- CDI CDI Torque Wrench Head, Open End, J, 9/16 In (TCQJO18A)
- KANCA Finemechanics Vise 75 mm (FM-75)
- KANCA Finemechanics Vise 50 mm (FM-50)
- KANCA Primo Drop-Forged Fix Vise With Swivel Base 140 mm (PRMPLSB-140)
- KANCA Kadett Drop-Forged Vise With Swivel Base 175 mm (KADWSB-175)
- KANCA Casting Vise With Swivel Base 100 mm (CASWSB-100)
- KANCA Drill Press Vise 80 mm (DRL-80)
- WILTON 6" Standard Duty Combination Vise with Swivel Base (WS6)
- Kanca Vises & Presses