Shop All Bench Vises
Kanca
Primo Drop-Forged Fix Vise With Swivel Base 160 mm
Mfr # PRMPLSB-160
Zoro # G604253731
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material DROP-FORGED STEEL
- Width 6"
- Jaw Opening (In.) 8.5"
- Throat Depth 4.5"
- Length 22"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanca
- MFR # PRMPLSB-160
- Zoro # G604253731
- UPC # 192105117049
- Country of Origin Turkey
- Category Bench Vises
Dimensions
Width | 6" |
Throat Depth | 4.5" |
Length | 22" |
Height | 8" |
Details
Material | DROP-FORGED STEEL |
Item | PRIMO PLUMBER DROP FORGED VISE |
Jaw Opening (In.) | 8.5" |
Color | BLUE |
Description
Primo Drop-Forged Fix Vise With Swivel Base 160 Mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SITEPRO Paint Can Holder W/ Pockets and Belt Loop (21-PC50P)
- H & H INDUSTRIAL PRODUCTS 120 X 120 X 35mm Four Way V-Block Set (3406-1045)
- ENCORE PACKAGING Retractable Knife, Retractable Utility (EP-140)
- BETA T-Handle Wrench, Male, 3/32" (009510750)
- KANCA Drill Press Vise 80 mm (DRL-80)
- KANCA Leg(Shank) Vise 125 mm (LV-125)
- KANCA Primo Drop-Forged Fix Vise With Swivel Base 100 mm (PRMPLSB-100)
- KANCA Primo Drop-Forged Vise With Swivel Base 120 mm (PRMWSB-120)
- KANCA Kadett Drop-Forged Vise With Swivel Base 175 mm (KADWSB-175)
- KANCA Kadett Drop-Forged Vise With Swivel Base 150 mm (KADWSB-150)
- KANCA Finemechanics Vise 50 mm (FM-50)
- Kanca Vises & Presses