Shop All Bench Vises
Kanca
Primo Drop-Forged Fix Vise With Swivel Base 140 mm
Mfr # PRMPLSB-140
Zoro # G504253732
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material DROP-FORGED STEEL
- Jaw Opening (In.) 7.5"
- Length 18"
- Height 7"
- Throat Depth 3.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanca
- MFR # PRMPLSB-140
- Zoro # G504253732
- UPC # 192105117032
- Country of Origin Turkey
- Category Bench Vises
Dimensions
Length | 18" |
Height | 7" |
Throat Depth | 3.5" |
Width | 5.5" |
Details
Material | DROP-FORGED STEEL |
Jaw Opening (In.) | 7.5" |
Item | PRIMO PLUMBER DROP FORGED VISE |
Color | BLUE |
Description
Primo Drop-Forged Fix Vise With Swivel Base 140 Mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 5 in 79 Precision Diagonal Cutting Plier Standard Cut Pointed Nose Uninsulated (79 32 125 ESD)
- KLEIN TOOLS Black Leather 4 Pockets, 5118P4 (5118P4)
- WESTWARD Hex Rethreading Die, Std 1/2In, 20 Pitch (10M968)
- TEKTON 1/4" Drive Socket Set, Torx(R), 42 pcs (SHB90301)
- KANCA Finemechanics Vise 50 mm (FM-50)
- KANCA Kadett Drop-Forged Vise With Swivel Base 135 mm (KADWSB-135)
- KANCA Kadett Fix Vise With Swivel Base 200 Mm (KADPLSB-200)
- KANCA Kadett Drop-Forged Vise With Swivel Base 100 mm (KADWSB-100)
- KANCA Kadett Fix Vise With Swivel Base 150 Mm (KADPLSB-150)
- KANCA Quick Drill Press Vise 100 mm (QDRL-125)
- PALMGREN 3" Light Duty Machine Vise with (9630301)
- Kanca Bench Vises