Shop All Bench Vises
Kanca
Primo Drop-Forged Fix Vise With Swivel Base 120 mm
Mfr # PRMPLSB-120
Zoro # G604253724
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material DROP-FORGED STEEL
- Throat Depth 3"
- Height 6"
- Jaw Opening (In.) 6"
- Width 4.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanca
- MFR # PRMPLSB-120
- Zoro # G604253724
- UPC # 192105117025
- Country of Origin Turkey
- Category Bench Vises
Dimensions
Throat Depth | 3" |
Height | 6" |
Width | 4.5" |
Length | 15" |
Details
Material | DROP-FORGED STEEL |
Item | PRIMO PLUMBER DROP FORGED VISE |
Jaw Opening (In.) | 6" |
Color | BLUE |
Description
Primo Drop-Forged Fix Vise With Swivel Base 120 Mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Bench Grinder, 6 in Max. Wheel Dia, 3/4 in Max. Wheel Thickness, 36 Grinding Wheel Grit (1KEL8)
- CAPRI TOOLS 12 Air Blow Gun W Rubber Tip, 2PK (CP21072-12-2PK)
- MILWAUKEE TOOL 3/4 in. x 27 in. 4-Cutter Spline Rotary Hammer Drill Bit (48-20-4345)
- PROTO 1" Drive, 2 1/4 in dia SAE Socket, 6, 8 Points (J10000R2)
- KANCA Kadett Drop-Forged Vise With Swivel Base 175 mm (KADWSB-175)
- KANCA Leg(Shank) Vise 125 mm (LV-125)
- KANCA Kadett Fix Vise With Swivel Base 200 Mm (KADPLSB-200)
- KANCA Swivel Drill Press Vise 200 mm (SDRL-100)
- KANCA Primo Drop-Forged Fix Vise With Swivel Base 180 mm (PRMPLSB-180)
- KANCA Primo Drop-Forged Vise With Swivel Base 160 mm (PRMWSB-160)
- WILTON 2-1/2" Light Duty Combination Vise with Swivel Base (SBV-65)
- Kanca Bench Vises