Shop All Bench Vises
Kanca
Primo Drop-Forged Fix Vise With Swivel Base 100 mm
Mfr # PRMPLSB-100
Zoro # G504253756
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material DROP-FORGED STEEL
- Throat Depth 2.5"
- Width 4"
- Jaw Opening (In.) 4.5"
- Height 4.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanca
- MFR # PRMPLSB-100
- Zoro # G504253756
- UPC # 192105117018
- Country of Origin Turkey
- Category Bench Vises
Dimensions
Throat Depth | 2.5" |
Width | 4" |
Height | 4.5" |
Length | 13" |
Details
Material | DROP-FORGED STEEL |
Jaw Opening (In.) | 4.5" |
Item | PRIMO PLUMBER DROP FORGED VISE |
Color | BLUE |
Description
Primo Drop-Forged Fix Vise With Swivel Base 100 Mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES Straight Point Tweezers Needle Point Precision Tweezers Silver, 12pk (30418)
- EXAIR Threaded Line Vac, Aluminum, 1-1/2" (140150)
- KO-KEN Quick Spinner 3/8 Square 25mm Z-series 3/8 Sq. Drive (3756Z)
- TOOLPRO Oil Tanned Top Grain 3 PocketNail Bag (TP70583)
- KANCA Primo Drop-Forged Fix Vise With Swivel Base 140 mm (PRMPLSB-140)
- KANCA Casting Vise With Swivel Base 200 mm (CASWSB-200)
- KANCA Kadett Drop-Forged Vise With Swivel Base 150 mm (KADWSB-150)
- KANCA Kadett Fix Vise With Swivel Base 100 Mm (KADPLSB-100)
- KANCA Kadett Drop-Forged Vise With Swivel Base 100 mm (KADWSB-100)
- KANCA Drill Press Vise 80 mm (DRL-80)
- PALMGREN 3" Cradle-Style Angle Vise (9611250)
- Kanca Vises & Presses