Shop All Pipe Stands & Vises
Kanca
Pipe Vise 4''
Mfr # PV-4
Zoro # G104262349
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material DROP-FORGED STEEL
- Pipe Capacity 4"
- Color BLUE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanca
- MFR # PV-4
- Zoro # G104262349
- UPC # 192105113034
- Country of Origin Turkey
- Category Pipe Stands & Vises
Dimensions
Overall Length | 18" |
Details
Material | DROP-FORGED STEEL |
Pipe Capacity | 4" |
Item | PIPE VISE |
Color | BLUE |
Description
Pipe Vise 4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Insulated Cover, 6-1/8" Black (N8BC)
- B & K WATER DISPENSER BLK/GRAY (601090)
- ZORO SELECT 4" x 3" Butt Weld 316L SS Concentric Reducer Sch 40 (4381019270)
- SLOAN Cr1011A Rep Kit Closet Venturi 1.28 Gpf (3332013)
- KANCA Pipe Vise 3'' (PV-3)
- KANCA Pipe Vise 2'' (PV-2)
- RIDGID RIDGID® 56657 Vj-98 V Head Low Pipe Stand, 12 In Max. Pipe Capacity, 20 In -38 In (56657)
- MILWAUKEE TOOL 6 in. Leveling Tripod Chain Vise (48-22-8690)
- MILWAUKEE TOOL Stainless Steel Jaw for 6 in. Leveling Tripod Chain Vise (48-22-8697)
- SUMNER Qwik Pins, 5/8 To 1 5/8 Flange Holes, PR (781235)
- ROTHENBERGER V-Head Pipe Stand, 27" to 50" H (10644)
- Kanca Plumbing Tools