Shop All Pipe Stands & Vises
Kanca
Pipe Vise 2''
Mfr # PV-2
Zoro # G304262347
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material DUCTILE IRON
- Pipe Capacity 2"
- Color BLUE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanca
- MFR # PV-2
- Zoro # G304262347
- UPC # 192105113041
- Country of Origin Turkey
- Category Pipe Stands & Vises
Dimensions
Overall Length | 11" |
Details
Material | DUCTILE IRON |
Pipe Capacity | 2" |
Item | PIPE VISE |
Color | BLUE |
Description
Pipe Vise 2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Neo Towel Ring (SA-1004-PN)
- ZORO SELECT 304 Stainless Steel Nipple, 3/4 in Nominal Pipe Size, 1 1/2 in Overall Long, Threaded on Both Ends (T4BNE02)
- TEST-TITE Twist 'N Seal Pipe Sealing Plug Kit 1/2" to 1" (83785)
- 3M FILTRATION Water Filter System, 3/4 In, 6.68 gpm (5624503)
- KANCA Pipe Vise 3'' (PV-3)
- KANCA Pipe Vise 4'' (PV-4)
- ROTHENBERGER V-Head Pipe Stand, 27" to 50" H (10644)
- RIDGID RIDGID Model No Rj99 Roller Head Pipe Stands, 12 Max Pipe Capacity, 3255 H (56672)
- STANLEY Stanley 83-069M MaxSteel„¢ Multi-Angle Base Vise (83-069M)
- WESTWARD Bench Chain Vise, Top Screw, 1/4 to 6 in (22XR04)
- WESTWARD Roller Head Pipe Stand, Adj, 1/8 to 12 in (22XP99)
- Kanca Plumbing Tools