Shop All Engineer, Drilling & Blacksmith Hammers
Kanca
Machinist Hammer 500g
Mfr # HAM- 500
Zoro # G304253758
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material ASH WOOD
- Length 15.5"
- Material DROP-FORGED STEEL
- Width 6.1"
- Height 18.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanca
- MFR # HAM- 500
- Zoro # G304253758
- UPC # 192105405030
- Country of Origin Turkey
- Category Engineer, Drilling & Blacksmith Hammers
Dimensions
Length | 15.5" |
Width | 6.1" |
Height | 18.5" |
Details
Item | MACHINIST HAMMER |
Handle Material | ASH WOOD |
Material | DROP-FORGED STEEL |
Description
Machinist Hammer 500G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN STRAP WRENCH 18" (TL21316)
- WALTER Diamond Turning Insert, Diamond, 4, DNMG, 1, Carbide (DNMG150404-FP5 WPP20S)
- WIHA Precision Nut Driver, Metric, 5mm, 2-7/16in (26550)
- PROTO Punch, Drift, 3/16 In (J963/8)
- KANCA Machinist Hammer, 200 G (HAM-200)
- KANCA Machinist Hammer 1500g (HAM- 1500)
- KANCA Machinist Hammer 2000g (HAM- 2000)
- KANCA Machinist Hammer 300g (HAM-300)
- KANCA Machinist Hammer 1000g (HAM- 1000)
- NUPLA Soft Face Sledge, 6 lb., 31-1/4, Fiberglass (6894268)
- NUPLA Sledge Hammer, 6 lb., 16 In, Fiberglass (6884840)
- Kanca Hammers and Striking Tools