Shop All Engineer, Drilling & Blacksmith Hammers
Kanca
Machinist Hammer 1000g
Mfr # HAM- 1000
Zoro # G604253762
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material DROP-FORGED STEEL
- Handle Material ASH WOOD
- Length 12.6"
- Width 7.4"
- Height 10.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanca
- MFR # HAM- 1000
- Zoro # G604253762
- UPC # 192105405047
- Country of Origin Turkey
- Category Engineer, Drilling & Blacksmith Hammers
Dimensions
Length | 12.6" |
Width | 7.4" |
Height | 10.6" |
Details
Item | MACHINIST HAMMER |
Material | DROP-FORGED STEEL |
Handle Material | ASH WOOD |
Description
Machinist Hammer 1000G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 37/64" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD37/64)
- WESTWARD Mallet, Rubber, 1 Lb, Steel/Rubber (4YR61)
- SEGOMO TOOLS 1/2" Drive 72 Teeth Heavy Duty Reversible Extendable Ratchet (9015193A)
- DRILL AMERICA 11/32"x12" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX1211/32)
- KANCA Machinist Hammer, 200 G (HAM-200)
- KANCA Machinist Hammer 300g (HAM-300)
- KANCA Machinist Hammer 2000g (HAM- 2000)
- KANCA Machinist Hammer 1500g (HAM- 1500)
- KANCA Machinist Hammer 500g (HAM- 500)
- WESTWARD Sledge Hammer, 10 lb., 30 In, Rubber/Steel (22XP77)
- WESTWARD Blacksmith Hammer, 4 Lb, 16 In, Fiberglass (2DBV3)
- Kanca Engineer, Drilling & Blacksmith Hammers