Shop All Bench Vises
Kanca
Kanex Drop-Forged Vise With Swivel Base 125 mm
Mfr # KANWSB-125
Zoro # G904253721
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material DROP-FORGED STEEL
- Height 5"
- Length 13"
- Width 5"
- Color GREY
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanca
- MFR # KANWSB-125
- Zoro # G904253721
- UPC # 192105125013
- Country of Origin Turkey
- Category Bench Vises
Dimensions
Height | 5" |
Length | 13" |
Width | 5" |
Details
Material | DROP-FORGED STEEL |
Item | PRIMO DROP FORGED VISE WITH SWIVEL BASE |
Color | GREY |
Description
Kanex Drop-Forged Vise With Swivel Base 125 Mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 33/64x12IN (50581)
- KRAFT TOOL SS Walking Seamer/G, 10"x10" 3/4"R, 7/8"D (CC029)
- WRIGHT TOOL 1/2" Drive Standard Impact Socket Set, SAE, 11 pcs (411)
- FLAMBEAU Gear Box, Plastic, Black, 13 in W x 7 in D x 7 in H (T1408B)
- KANCA Kadett Drop-Forged Vise With Swivel Base 125 mm (KADWSB-125)
- KANCA Casting Vise With Swivel Base 100 mm (CASWSB-100)
- KANCA Quick Drill Press Vise 100 mm (QDRL-125)
- KANCA Primo Drop-Forged Vise With Swivel Base 100 mm (PRMWSB-100)
- KANCA Primo Drop-Forged Vise With Swivel Base 160 mm (PRMWSB-160)
- KANCA Finemechanics Vise 50 mm (FM-50)
- KANCA Leg(Shank) Vise 125 mm (LV-125)
- Kanca Vises & Presses