Shop All Bench Vises
Kanca
Kadett Fix Vise With Swivel Base 175 Mm
Mfr # KADPLSB-175
Zoro # G710916858
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Forged Steel
- Width 9.06 in
- Height 9.65 in
- Length 23.43 in
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kanca
- MFR # KADPLSB-175
- Zoro # G710916858
- UPC # 192105122067
- Country of Origin Turkey
- Category Bench Vises
Dimensions
Width | 9.06 in |
Height | 9.65 in |
Length | 23.43 in |
Details
Material | Forged Steel |
Item | Vise and Swivel Base |
Color | Green |
Finish | Powder Coated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4 Inch Drive Deep 12-Point Socket Set with Rail, 14-Piece (4-15 mm) (SHD90114)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898 Bright HSS RHS/RHC 5/16 (C23011)
- SK PROFESSIONAL TOOLS Locking Extension Set 1/4" Dr, 3 in, 7 in, 15 in L, 3 Pieces, Chrome (4941)
- CAT 16 Inch Tech Wide-Mouth Tool Bag (980206N)
- KANCA Kadett Drop-Forged Vise With Swivel Base 175 mm (KADWSB-175)
- KANCA Primo Drop-Forged Vise With Swivel Base 100 mm (PRMWSB-100)
- KANCA Kanex Drop-Forged Vise With Swivel Base 125 mm (KANWSB-125)
- KANCA Kadett Fix Vise With Swivel Base 200 Mm (KADPLSB-200)
- KANCA Kadett Drop-Forged Vise With Swivel Base 135 mm (KADWSB-135)
- KANCA Kadett Fix Vise With Swivel Base 100 Mm (KADPLSB-100)
- PALMGREN 5" Standard Duty Multi-Jaw Rotating Vise with Swivel Base (9629503)
- Kanca Vises & Presses